White Acetal Copolymer Plastic Sheet 24" L x 12" W x 3" Thick

  • Mfr # BULK-PS-AC-424

  • Zoro # G7864112


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-424
Zoro #
G7864112
UPC #
193005911201
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
12"
Length
24"
Thickness
3"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.047" - +0.012")
Tensile Strength
9,100 psi
Material
Acetal
Impact Strength Rating
Poor
Impact Strength
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Grade
Standard
Shape
Sheet
Tensile Strength Rating
Good
Friction Rating
Slippery
Water Absorption
0.0022
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Coefficient
0.35
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain

Description

White Acetal Plastic Sheet - 3" Thick x 12" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.