White Acetal Copolymer Plastic Sheet 24" L x 8" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-395

  • Zoro # G7857514


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Color
White
Tensile Strength
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-395
Zoro #
G7857514
UPC #
193005910785
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Thickness
Item no.
Length
24"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.069" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Grade
Standard
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Good
Shape
Sheet
Plastic Hardness
Rockwell M90
Standards
UL 94 HB
Friction Coefficient
0.35
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Water Absorption
0.0022

Description

White Acetal Plastic Sheet - 1-1/4" Thick x 8" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.