Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Usa Industrials White Acetal Copolymer Plastic Sheet 36" L x 18" W x 1/8" Thick BULK-PS-AC-457

White Acetal Copolymer Plastic Sheet 36" L x 18" W x 1/8" Thick (Discontinued)

  • Mfr # BULK-PS-AC-457
  • Zoro # G7861443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-457
Zoro #
G7861443
UPC #
193005879556
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
18"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
36"
Thickness
1/8"
Width
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Thickness Tolerance
(-0.007" - +0.005")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Friction Coefficient
0.35
Water Absorption
0.0022
Friction Rating
Slippery
Grade
Standard
Shape
Sheet
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Standards
UL 94 HB
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90

Description

White Acetal Plastic Sheet - 1/8" Thick x 18" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.