This item is Discontinued.

Usa Industrials White Acetal Copolymer Plastic Sheet 36" L x 18" W x 2-1/2" Thick BULK-PS-AC-469

White Acetal Copolymer Plastic Sheet 36" L x 18" W x 2-1/2" Thick (Discontinued)

  • Mfr # BULK-PS-AC-469
  • Zoro # G7856035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-469
Zoro #
G7856035
UPC #
193005911096
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
18"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
Item no.
Length
36"
Width
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.138" - +0")
Material
Acetal
Shape
Sheet
Friction Rating
Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Good
Backing Type
Plain
Friction Coefficient
0.35
Impact Strength Rating
Poor
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Grade
Standard

Description

White Acetal Plastic Sheet - 2-1/2" Thick x 18" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.