This item is Discontinued.

Usa Industrials White Acetal Copolymer Plastic Sheet 48" L x 36" W x 3/4" Thick BULK-PS-AC-523

White Acetal Copolymer Plastic Sheet 48" L x 36" W x 3/4" Thick (Discontinued)

  • Mfr # BULK-PS-AC-523
  • Zoro # G7862475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-523
Zoro #
G7862475
UPC #
193005910600
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
36"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
36"
Thickness
3/4"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.096")
Material
Acetal
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption Rating
Good
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Water Absorption
0.0022
Standards
UL 94 HB
Backing Type
Plain
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Shape
Sheet
Friction Coefficient
0.35
Plastic Clarity
Opaque

Description

White Acetal Plastic Sheet - 3/4" Thick x 36" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.