White Acetal Copolymer Plastic Sheet 48" L x 8" W x 3/32" Thick

  • Mfr # BULK-PS-AC-404

  • Zoro # G7853341


product price:  $44.19
/ea
Sold in multiples of 3 for $132.57

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-404
Zoro #
G7853341
UPC #
193005879396
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Thickness
3/32"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Thickness Tolerance
(-0.015" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Material
Acetal
Standards
UL 94 HB
Plastic Hardness
Rockwell M90
Water Absorption
0.0022
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Backing Type
Plain
Shape
Sheet
Friction Coefficient
0.35
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Impact Strength
1.1 ft. - lbs./in.
Friction Rating
Slippery
Water Absorption Rating
Good

Description

White Acetal Plastic Sheet - 3/32" Thick x 8" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.