White Acetal Homopolymer Acetal Plastic Rods & Discs 72" L, 9/16" Dia.

  • Mfr # BULK-PR-AC-197

  • Zoro # G707032059


product price:  $22.69
/ea
Sold in multiples of 5 for $113.45

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Friction Coefficient
0.2
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-AC-197
Zoro #
G707032059
UPC #
193005103729
Country of Origin
United States

Dimensions

Length
72"
Diameter
9/16"

Details

Item
Acetal Plastic Rods & Discs
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Friction Coefficient
0.2
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Temperature Range - Adhesives
-20° to 180° F
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Shape
Rod
Impact Strength (Lbs.)
1.2 ft.-lbs/in.
Water Absorption
0.0025
Friction Rating
Very Slippery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.