This item is Discontinued.

Usa Industrials White FDA Silicone Rubber w Adhesive - 60A - 1/4" T x 12" W x 12" L BULK-RS-S60WFDA-33

White FDA Silicone Rubber w Adhesive - 60A - 1/4" T x 12" W x 12" L (Discontinued)

  • Mfr # BULK-RS-S60WFDA-33
  • Zoro # G7811822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60WFDA-33
Zoro #
G7811822
UPC #
193005367039
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
12"

Details

Rubber Material
Silicone
Rubber Color
White
Max Temp (F)
450
Min. Temp. (F)
-80
Durometer
60A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Thickness Tolerance
(-0.026" - +0.026")
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Shape
Sheet
Density
1.25 g/cm3
Texture
Smooth
Compression Set
0.3
Tear Strength
15 N/mm

Description

White FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/4" Thick x 12" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.