Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-PE-50

  • Zoro # G7800832


product price: $4.79
/ea
Sold in multiples of 24 for $114.96

Key Features

Material
HDPE
Color
White
Length
12"
Width
1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-50
Zoro #
G7800832
UPC #
193005039868
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/4"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Max. Temp. (F)
180
Shape
Bar
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.035 lbs / cu. in.
Thickness Tolerance
(-0.014" - +0")
Impact Strength Rating
Good
Plastic Hardness
60D
Friction Coefficient
0.2
Backing Type
Plain
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Rating
Very Slippery
Tensile Strength Rating
Poor

Description

HDPE Plastic Bar - 1/4" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.