White HDPE Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-PE-611

  • Zoro # G7799511


product price:  $10.89
/ea
Sold in multiples of 9 for $98.01

Key Features

Material
HDPE
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-611
Zoro #
G7799511
UPC #
193005885243
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.0001
Backing Type
Plain
Plastic Hardness
60D
Shape
Bar
Tensile Strength Rating
Poor
Plastic Density
0.035 lbs / cu. in.
Grade
Standard
Water Absorption Rating
Excellent
Friction Coefficient
0.2
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.014")

Description

HDPE Plastic Bar - 3/8" Thick x 6" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.