White HDPE Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-PE-620

  • Zoro # G7798495


product price:  $12.15
/ea
Sold in multiples of 7 for $85.05

Key Features

Material
HDPE
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-620
Zoro #
G7798495
UPC #
193005885366
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Coefficient
0.2
Impact Strength Rating
Good
Plastic Hardness
60D
Backing Type
Plain
Friction Rating
Very Slippery
Thickness Tolerance
(-0" - +0.008")
Water Absorption
0.0001
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Shape
Bar

Description

HDPE Plastic Bar - 1/2" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.