White HDPE Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-PE-644

  • Zoro # G7796404


product price:  $21.45
/ea
Sold in multiples of 4 for $85.80

Key Features

Material
HDPE
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-644
Zoro #
G7796404
UPC #
193005896898
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Friction Rating
Very Slippery
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Backing Type
Plain
Thickness Tolerance
(-0.016" - +0.024")
Plastic Hardness
60D
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Coefficient
0.2
Shape
Bar
Grade
Standard
Water Absorption
0.0001

Description

HDPE Plastic Bar - 1" Thick x 6" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.