White Polypropylene Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-PP-183

  • Zoro # G7844250


product price:  $4.39
/ea
Sold in multiples of 22 for $96.58

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
3"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-183
Zoro #
G7844250
UPC #
193005041397
Country of Origin
Unknown

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
0
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Tensile Strength Rating
Poor
Plastic Clarity
Semi-Clear
Shape
Bar
Water Absorption Rating
Excellent
Backing Type
Plain
Plastic Hardness
Rockwell M85
Plastic Density
0.033 lbs / cu. in.
Friction Coefficient
0.5
Grade
Standard
Water Absorption
0.0001
Friction Rating
Slippery
Thickness Tolerance
(-0.007" - +0")
Impact Strength Rating
Poor

Description

Polypropylene Plastic Bar - 1/8" Thick x 3" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.