White Polypropylene Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-PP-556

  • Zoro # G7863963


product price:  $50.35
/ea
Sold in multiples of 2 for $100.70

Key Features

Material
Polypropylene
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-556
Zoro #
G7863963
UPC #
193005897802
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
0
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Shape
Bar
Friction Coefficient
0.5
Plastic Hardness
Rockwell M85
Water Absorption
0.0001
Thickness Tolerance
(-0.031" - +0.008")
Plastic Density
0.033 lbs / cu. in.
Plastic Clarity
Semi-Clear
Grade
Standard
Friction Rating
Slippery
Impact Strength Rating
Poor
Backing Type
Plain

Description

Polypropylene Plastic Bar - 2" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.