Zoro Homepage

White Polypropylene Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PP-453

  • Zoro # G7845054


product price: $5.65
/ea
Sold in multiples of 22 for $124.30

Key Features

Material
Polypropylene
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-453
Zoro #
G7845054
UPC #
193005876241
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/8"

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
0
Tensile Strength Rating
Poor
Friction Coefficient
0.5
Shape
Bar
Water Absorption
0.0001
Plastic Hardness
Rockwell M85
Backing Type
Plain
Friction Rating
Slippery
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Grade
Standard
Plastic Clarity
Semi-Clear
Plastic Density
0.033 lbs / cu. in.
Thickness Tolerance
(-0.007" - +0")

Description

Polypropylene Plastic Bar - 1/8" Thick x 3/4" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.