White Polypropylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PP-510

  • Zoro # G7863780


product price:  $39.45
/ea
Sold in multiples of 3 for $118.35

Key Features

Material
Polypropylene
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
4,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-510
Zoro #
G7863780
UPC #
193005897529
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polypropylene
Color
White
Tensile Strength (PSI)
4,200 psi
Min. Temp. (F)
0
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.2 ft. - lbs./in.
Standards
FDA, UL 94 HB
Impact Strength Rating
Poor
Backing Type
Plain
Friction Coefficient
0.5
Plastic Density
0.033 lbs / cu. in.
Tensile Strength Rating
Poor
Thickness Tolerance
(-0.028" - +0")
Water Absorption
0.0001
Grade
Standard
Plastic Hardness
Rockwell M85
Shape
Bar
Plastic Clarity
Semi-Clear
Water Absorption Rating
Excellent
Friction Rating
Slippery

Description

Polypropylene Plastic Bar - 1/2" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.