White PTFE Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-PTFE-69

  • Zoro # G7861209


product price:  $13.39
/ea
Sold in multiples of 7 for $93.73

Key Features

Material
PTFE
Color
White
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-69
Zoro #
G7861209
UPC #
193005044527
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/16"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Min. Temp. (F)
-290
Water Absorption
0.0001
Friction Coefficient
0.07
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
55D
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Backing Type
Plain
Water Absorption Rating
Excellent
Shape
Bar
Plastic Density
0.078 lbs / cu. in.
Friction Rating
Very Slippery
Thickness Tolerance
(-0" - +0.008")

Description

PTFE Plastic Bar - 3/16" Thick x 1-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.