Shop USA INDUSTRIALS

White PTFE Plastic Bar 12" L, 3-1/2" W

  • Mfr # BULK-PS-PTFE-139
  • Zoro # G7846999

product price: 
$
17.25
/ea
Sold in multiples of 6 for $103.50

Key Features

Material
PTFE
Color
White
Length
12"
Width
3-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PTFE-139
Zoro #
G7846999
UPC #
193005043513
Country of Origin
Unknown

Dimensions

Length
12"
Width
3-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/32"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Max. Temp. (F)
500 Degrees F
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Shape
Bar
Water Absorption Rating
Excellent
Plastic Hardness
55D
Thickness Tolerance
(-0" - +0.004")
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Very Slippery
Backing Type
Plain
Water Absorption
0.0001

Description

PTFE Plastic Bar - 3/32" Thick x 3-1/2" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.