Acrylic Tube, 6ft, 7.5" InDia, 8" OutDia

  • Mfr # BULK-PT-CAC-40
  • Zoro # G7758500
product price: 
$
764.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-CAC-40
Zoro #
G7758500
UPC #
193005914370
Country of Origin
China

Dimensions

Length
6 ft.
Length Tolerance
(-0.000'' - +0.055'')
Plastic Length
6 ft.
Inside Dia.
7-1/2"
Wall Thickness
1/4 in
Inside Dia. Tolerance
(-0.024'' - +0.000'')
Outside Dia.
8"
Outside Dia. Tolerance
(-0.012'' - + 0.000'')

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Plastic Material
Cast Acrylic
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40
Plastic Color
Clear
Tensile Strength (PSI)
9,000 psi
Plastic Clarity
Clear
Impact Strength Rating
Poor
Impact Strength
0.3 ft.-lbs/in.
Plastic Hardness
Rockwell M95
Water Absorption
0.004
Water Absorption Rating
Poor
Friction Coefficient
0.8
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 8 in, Inside Diameter 7 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews