White PTFE Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PTFE-791

  • Zoro # G7860999


product price:  $52.59
/ea
Sold in multiples of 2 for $105.18

Key Features

Material
PTFE
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-791
Zoro #
G7860999
UPC #
193005898885
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0
Water Absorption Rating
Excellent
Grade
Standard
Backing Type
Acrylic Adhesive
Water Absorption
0.0001
Plastic Hardness
55D
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Plastic Density
0.078 lbs / cu. in.
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Coefficient
0.07
Shape
Bar
Thickness Tolerance
(-0" - +0.008")
Plastic Clarity
Opaque
Friction Rating
Very Slippery

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 4" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.