White PTFE Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-PTFE-765

  • Zoro # G7851905


product price:  $16.25
/ea
Sold in multiples of 6 for $97.50

Key Features

Material
PTFE
Color
White
Length
24"
Width
3/4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-765
Zoro #
G7851905
UPC #
193005898281
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Water Absorption
0.0001
Thickness Tolerance
(-0" - +0.008")
Friction Rating
Very Slippery
Shape
Bar
Plastic Clarity
Opaque
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Grade
Standard
Tensile Strength Rating
Poor
Plastic Hardness
55D
Friction Coefficient
0.07
Water Absorption Rating
Excellent
Impact Strength Rating
Good

Description

PTFE Plastic Bar - 1/4" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.