White PTFE Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PTFE-223

  • Zoro # G7850864


product price:  $97.99
/ea
Sold in multiples of 2 for $195.98
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-223
Zoro #
G7850864
UPC #
193005324155
Country of Origin
Unknown

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/8"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Max. Temp. (F)
500
Min. Temp. (F)
-290
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Water Absorption
0.0001
Water Absorption Rating
Excellent
Shape
Bar
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Opaque
Impact Strength Rating
Good
Thickness Tolerance
(-0" - +0.027")
Grade
Standard
Friction Rating
Very Slippery

Description

PTFE Plastic Bar - 3/8" Thick x 1-1/2" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.