White PTFE Plastic Bar 48" L, 4" W

  • Mfr # BULK-PS-PTFE-624

  • Zoro # G7856850


product price:  $77.69
/ea
Sold in multiples of 2 for $155.38
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Length
48"
Width
4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-624
Zoro #
G7856850
UPC #
193005898571
Country of Origin
Unknown

Dimensions

Length
48"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0
Min. Temp. (F)
-290
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Rating
Very Slippery
Backing Type
Acrylic Adhesive
Water Absorption
0.0001
Shape
Bar
Grade
Standard
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Impact Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Thickness Tolerance
(-0" - +0.004")
Plastic Hardness
55D
Plastic Density
0.078 lbs / cu. in.

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/8" Thick x 4" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.