White PTFE Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PTFE-531

  • Zoro # G7845063


product price:  $55.79
/ea
Sold in multiples of 2 for $111.58

Key Features

Material
PTFE
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-531
Zoro #
G7845063
UPC #
193005877378
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Max. Temp. (F)
500
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Friction Rating
Very Slippery
Thickness Tolerance
(-0" - +0.002")
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Shape
Bar
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness
55D
Water Absorption
0.0001
Friction Coefficient
0.07
Grade
Standard

Description

PTFE Plastic Bar - 1/16" Thick x 6" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.