White PTFE Plastic Tube Stock 3 ft L, 3/4 in Inside Dia, 1 in Outside Dia (Discontinued)
- Mfr # BULK-PT-PTFE-126
- Zoro # G200002689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PT-PTFE-126
Zoro #
G200002689
UPC #
193005106805
Country of Origin
United States
Dimensions
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
1/8 in
Length
3 ft
Outside Diameter
1 in
Plastic Length Tolerance
Oversized/-1.000 in
Outside Diameter Tolerance
+0.087/-0.025 in
Inside Diameter
3/4 in
Inside Diameter Tolerance
+0.019/-0.065 in
Plastic Length
3 ft
Description
Plastic Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 1 in, Inside Diameter 3/4 in, White, Plastic Clarity Opaque, Shape Round Tubes, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.