White UHMW Polyethylene Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-UHMW-337

  • Zoro # G7860235


product price:  $54.99
/ea
Sold in multiples of 2 for $109.98

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-337
Zoro #
G7860235
UPC #
193005890537
Country of Origin
Unknown

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Friction Coefficient
0.15
Plastic Hardness
70D
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Thickness Tolerance
(-0" - +0.002")
Plastic Clarity
Opaque
Backing Type
Plain
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption
0.0001
Shape
Bar
Friction Rating
Very Slippery

Description

UHMW Polyethylene Plastic Bar - 3/4" Thick x 6" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.