White UHMW Polyethylene Plastic Bar 48" L, 5" W

  • Mfr # BULK-PS-UHMW-318

  • Zoro # G7859325


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-318
Zoro #
G7859325
UPC #
193005890636
Country of Origin
Unknown

Dimensions

Length
48"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.016" - +0.024")
Friction Rating
Very Slippery
Backing Type
Plain
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Shape
Bar
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Grade
Standard

Description

UHMW Polyethylene Plastic Bar - 1" Thick x 5" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.