White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-372

  • Zoro # G7860813


product price:  $38.49
/ea
Sold in multiples of 2 for $76.98
Item requires special delivery charges. A $32.50 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-372
Zoro #
G7860813
UPC #
193005912062
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
12"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.134")
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Plastic Hardness
70D
Water Absorption Rating
Excellent
Shape
Sheet
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption
0.0001

Description

White UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products