Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-369

  • Zoro # G7857812


product price: $26.15
/ea
Sold in multiples of 4 for $104.60

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-369
Zoro #
G7857812
UPC #
193005911591
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Thickness
3/4"
Length Tolerance
(-1" - +1")
Width
8"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Thickness Tolerance
(-0" - +0.002")
Backing Type
Plain
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Grade
Standard
Water Absorption
0.0001
Shape
Sheet
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15

Description

White UHMW Polyethylene Plastic Sheet - 3/4" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.