White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 4" Thick

  • Mfr # BULK-PS-UHMW-546

  • Zoro # G7848511


product price:  $5,229.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
48"
Plastic Length
120"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-546
Zoro #
G7848511
UPC #
193005912758
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
48"
Plastic Length
120"
Length
120"
Width
48"
Length Tolerance
(-1" - +1")
Thickness
4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.063" - +0.055")
Plastic Hardness
70D
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Grade
Standard
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Shape
Sheet
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Polyethylene Plastic Sheet - 4" Thick x 48" Wide x 120" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products