White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-380

  • Zoro # G7860944


product price:  $20.65
/ea
Sold in multiples of 5 for $103.25

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-380
Zoro #
G7860944
UPC #
193005889401
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Thickness
1/4"
Length Tolerance
(-1" - +1")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Thickness Tolerance
(-0.002" - +0")
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Material
UHMW-PE
Tensile Strength
4,400 psi
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.0001
Shape
Sheet
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Impact Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Friction Coefficient
0.15

Description

White UHMW Polyethylene Plastic Sheet - 1/4" Thick x 8" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.