White UHMW Polyethylene Polyethylene Sheet 32" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-UHMW-436

  • Zoro # G7863062


product price:  $43.99
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-436
Zoro #
G7863062
UPC #
193005889432
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Length
32"
Width Tolerance
(-0.25" - +0.25")
Width
16"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 32 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Thickness Tolerance
(-0.002" - +0")
Impact Strength
16 ft-lb/in
Elongation
200 %
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW Polyethylene
Tensile Strength
4,400 psi
Backing Type
No Backing
Standards
FDA, UL 94 HB
Plastic Hardness
70D
Water Absorption Rating
Excellent
Grade
Standard
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Density
0.034 lb/cu in
Shape
Rectangle
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.15
Water Absorption
0.01 %
Machinability
100 %
UV Resistant
No
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
UV-Resistant
Not UV-Resistant
Weight
4.35 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRM
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
45 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
400 MPa
Product Form
Sheet

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.