Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Polyethylene Sheet 36" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-UHMW-484

  • Zoro # G7848703


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-484
Zoro #
G7848703
UPC #
193005889364
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
36"
Width
36"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
1/8"
Length Tolerance
(-1" - +1")
Plastic Width Tolerance
+/-1.000 in
Nominal Size
36 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Elongation
200 %
Thickness Tolerance
(-0.003" - +0")
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Material
UHMW-PE
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.006 in
Shape
Sheet
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Hardness
70D
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Minimum Temperature
-70 Degrees F
Wear Factor
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Weight
7.34 lb
Wear Rate
Not Rated
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Dielectric Strength
45 kV/mm
Rockwell Hardness
50 HRM
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 3 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.