Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 48" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMW-415

  • Zoro # G7854400


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-415
Zoro #
G7854400
UPC #
193005911911
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
48"
Length
48"
Width
12"
Thickness
Item no.
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Backing Type
Plain
Thickness Tolerance
(-0.069" - +0")
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Hardness
70D
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Shape
Sheet
Friction Coefficient
0.15
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.