White UHMW Polyethylene Polyethylene Sheet 72" L x 48" W x 1" Thick

  • Mfr # BULK-PS-UHMW-522

  • Zoro # G7846140


product price:  $884.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-522
Zoro #
G7846140
UPC #
193005911836
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
72"
Width
48"
Length Tolerance
(-1" - +1")
Thickness
1"
Length
72"
Width Tolerance
(-0.25" - +0.25")
Nominal Size
48 in W x 72 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Plastic Properties
Non-Friction Surface
Tensile Strength
4,400 psi
Impact Strength
16 ft-lb/in
Material
UHMW Polyethylene
Thickness Tolerance
(-0.016" - +0.024")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Backing Type
No Backing
Elongation
200 %
Water Absorption
0.01 %
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Shape
Rectangle
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Density
0.034 lb/cu in
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Machinability
100 %
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Shore Hardness
70 Shore D
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm
Weight
117.5 lb
Rockwell Hardness
50 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.