White UHMW Polyethylene Polyethylene Sheet 72" L x 48" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-521

  • Zoro # G7850672


product price:  $674.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-521
Zoro #
G7850672
UPC #
193005911713
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
72"
Length Tolerance
(-1" - +1")
Width
48"
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Length
72"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 72 in L

Details

Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Tensile Strength
4,400 psi
Backing Type
No Backing
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16 ft-lb/in
Plastic Properties
Non-Friction Surface
Elongation
200 %
Material
UHMW Polyethylene
Thickness Tolerance
(-0" - +0.002")
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.021/-0.019 in
Grade
Standard
Plastic Hardness
70D
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Shape
Rectangle
Temperature Range
-70 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Machinability
100 %
Wear Factor
Excellent
Minimum Temperature
-70 Degrees F
UV Resistant
No
Metal Detectable
Not Metal Detectable
Weight
88.13 lb
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Dielectric Strength
45 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.