This item is Discontinued.

No Product Image Available

White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 24" W x 5" Thick (Discontinued)

  • Mfr # BULK-PS-UHMW-976
  • Zoro # G607033156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-976
Zoro #
G607033156
UPC #
193005237486
Country of Origin
China

Dimensions

Plastic Thickness
5"
Plastic Width
24"
Plastic Length
48"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
White
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Standards
FDA, UL 94 HB
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Tensile Strength
4,400 psi
Plastic Hardness
70D
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Impact Strength
16.0 ft. - lbs./in.
Water Absorption
0.0001
Grade
Standard
Friction Coefficient
0.15
Tensile Strength Rating
Poor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.