This item is Discontinued.

No Product Image Available

White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (Discontinued)

  • Mfr # PS-UHMW-ET-20
  • Zoro # G807031334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ET-20
Zoro #
G807031334
UPC #
193005232818
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
96"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
White
Impact Strength Rating
Excellent
Shape
Sheet
Tensile Strength
6,800 psi
Water Absorption
0.001
Friction Coefficient
0.15
Impact Strength
16.0 ft. - lbs./in.
Plastic Hardness
Rockwell M65
Tensile Strength Rating
Good
Plastic Density
0.033 lbs / cu. in.
Grade
Enhanced Temperature
Water Absorption Rating
Good
Plastic Clarity
Opaque
Standards
UL 94 HB
Friction Rating
Very Slippery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.