Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Usa-Sign Road Construction Sign, 36" Height, 36" Width, Vinyl C/36-SBFO-3FH-HD WORK AREA AHEAD

Road Construction Sign, 36" Height, 36" Width, Vinyl (Discontinued)

  • Mfr # C/36-SBFO-3FH-HD WORK AREA AHEAD
  • Zoro # G4906237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C/36-SBFO-3FH-HD WORK AREA AHEAD
Zoro #
G4906237
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
36"

Details

Item
Road Construction Sign
Header
No Header
Legend
Work Area Ahead
Sign Material
Vinyl
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Standards
29 CFR 1926, MUTCD
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Road Construction Sign, Height 36 in, Width 36 In., Sign Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.