Zoro Homepage

Blank Slate Challenge Game

  • Mfr # BL123-872

  • Zoro # G815621343


product price: $21.25
/ea

Key Features

Includes
200 Cards, 6 Slates, 4 Pens, Rules
Color
Multi-color
Recommended Age
8+ years
Material
80% paper, 20% plastic
Recommended Grade
Grade 3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL123-872
Zoro #
G815621343
UPC #
700304158543
Country of Origin
China

Details

Includes
200 Cards, 6 Slates, 4 Pens, Rules
Color
Multi-color
Recommended Age
8+ years
Material
80% paper, 20% plastic
Recommended Grade
Grade 3+

Description

A game of anticipated predictions! Pick from the Word Cue Cards 150 cues in all, write the two words you think best completes the phrase - and try to match it exactly to your partner's words without giving a single hint. How well can you put your finger on what they're thinking? Just grab a slate, write your words, and get ready to make a match! Who knows - if you get good enough at it, soon you might be finishing each OTHER'S ______. The game where _______ minds STILL think alike! Test Your Connection: Can you finish each other's sentences?


  • EXCITING PARTY GAME: Test your mind reading skills by trying to match your partner's word choice without hints.
  • ENDLESS LAUGHS: With 150 word cue cards, every round brings new surprises. Making it a hit for family game nights or casual gatherings!
  • FAST AND FUN: This fast paced game is perfect for both kids and adults, offering easy-to-learn gameplay that keeps everyone entertained from start to finish.
  • GREAT HOLIDAY GAME: Quick thinking and matching make it a must have group game for any party or family gathering!
  • BLANK SLATE CHALLENGE: Designed for 2 or 4 players, this version is tailor made for smaller gatherings and game nights.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.