Zoro Homepage

Cat Between Us Card Game

  • Mfr # HB000-649

  • Zoro # G721967252


product price: $24.19
/ea

Key Features

Grade
Grade 3+
Recommended Age
8+ years
Abrasive Material
2% Plastic, 2% Wood, 96% Paper
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB000-649
Zoro #
G721967252
UPC #
700304159953
Country of Origin
China

Details

Grade
Grade 3+
Recommended Age
8+ years
Abrasive Material
2% Plastic, 2% Wood, 96% Paper
Item
Family Card Game
Color
Multicolor

Description

The Purr-fect Challenge Awaits in Cat Between Us as players use an arsenal of irresistible toys to lure a mischievous cat that has vanished in the house. Do you understand what the cat wants? Try to get as close to the cat as possible without passing it by. Each round in Cat Between Us, you first draw a card from the deck, then place the cat token on the numbered space on the track matching the tiny number on the card. Shuffle the deck, then deal all players their current hand size. Starting with the player who won the previous round, players take turns playing one card at a time under the six items laid out on the table until each item has two cards below it. The sum of these two cards is the value of this item. Each player sums the value of each item remaining in their hand to determine where they should place their token on the track. Whoever is closest to the cat without passing it has won the round; multiple winners are possible. (If all players have passed the cat, whoever passed it least wins.) Winners move their personal token forward on their playing card, which indicates how many rounds they have won and how many cards they receive. Each time you win, you start the round with one more card in hand, making your next victory harder! Whoever first wins three rounds wins the game.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.