Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Express Route Board Game

  • Mfr # HB000-636

  • Zoro # G215621271


product price: $46.79
/ea

Key Features

Recommended Age
10+ years
Includes
252 Pieces
Color
Multi-color
Recommended Grade
Grade 5+
Material
5% plastic, 10% wood, 85% paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB000-636
Zoro #
G215621271
UPC #
700304156334
Country of Origin
China

Details

Recommended Age
10+ years
Includes
252 Pieces
Color
Multi-color
Recommended Grade
Grade 5+
Material
5% plastic, 10% wood, 85% paper

Description

Be a part of the mail order revolution in Express Route, where ultramodern shipping technology is in your hands! Work together to meet increasing consumer demands in this cooperative light strategy game for 1-4 players. Coordinate team actions and use your Specialist abilities to expedite Vehicles making deliveries to eager home shoppers. Complete the delivery requirements before demand spirals out of control! Features options for solo play and 20 increasingly difficult scenarios to put your planning skills to the test.


  • DELIVER THE FUTURE: Be a part of the mail order revolution in Express Route, where ultramodern shipping technology is in your hands! Complete the delivery requirements before demand spirals out of control.
  • COOPERATIVE GAME PLAY: Work together to meet increasing consumer demands in this cooperative light strategy game for 1-4 players.
  • STRATEGY BOARD GAME: Coordinate team actions and use your specialist abilities to expedite Vehicles making deliveries to eager home shoppers.
  • GIFT FOR ADULTS AND TEENS: Express Route is the perfect holiday or special occasion gift for anyone who loves board games! This is a perfect way to bring friends and family together!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.