Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flip 7 Card Game

  • Mfr # PA172-871

  • Zoro # G621734183


product price: $13.49
/ea

Key Features

Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
94 cards, Rules
Material
99% paper, 1 % plastic
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA172-871
Zoro #
G621734183
UPC #
700304158604
Country of Origin
China

Details

Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
94 cards, Rules
Material
99% paper, 1 % plastic
Color
Multicolor

Description

Flip over cards one by one without flipping the same number twice. Sound easy? Think again! This isn't just any deck of cards... In Flip 7 there's only one 1 card, two 2's, three 3's, etc. plus a bunch of special cards that can score you extra points, give you a second chance, or freeze you or your opponents in your tracks. Are you the type of player to play it safe and bank points before you bust, or are you going to risk it all and go for the bonus points by flipping over seven in a row? Press your luck meets strategy in this addictive card game that's sure to be the greatest card game you've ever played!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.