Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fountains Board Game

  • Mfr # HB183-911

  • Zoro # G521967070


product price: $64.89
/ea

Key Features

Grade
Grade 5+
Color
Multicolor
Recommended Age
10+ years
Abrasive Material
1% Plastic, 3% Wood, 96% Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB183-911
Zoro #
G521967070
UPC #
700304159656
Country of Origin
China

Details

Grade
Grade 5+
Color
Multicolor
Recommended Age
10+ years
Item
Family Board Game
Abrasive Material
1% Plastic, 3% Wood, 96% Paper

Description

Fountains is a light strategy competitive tile-laying game where players become master Fountaineers working to build a magnificent fountain in the city of Florimelle. Fountains is a take-and-make game in which each player starts with a round fountain that features a spout and room for four features. On a turn, move one of the tokens - green, blue, white - 1-3 spaces clockwise around the central board, skipping occupied spaces, to land on an empty space. You then take the top tile next to this token and add it to your board. You can expand out or up or both, but you want to ensure that you have a spout at your highest level and water flowing through all of your lower levels or else youll have dead zones that wont score. If you stop next to the tiny oval features instead of a tile stack, choose one of these features and add it to an empty space in your fountain. When someone lands on the green, blue, or white space with the matching colored token, everyone scores for the linked item: lily pads, separate pools linked by constant water flow, and fish. (Fish come in three types, and the player who scores fish chooses which color scores.) For each item, you score 1, 2, 3, etc. points if the item is on the first, second, third, etc. level. When a player hits a point threshold, players then score for all three colors once again, as well as endgame bonuses such as 2 points per coin icon and 4 points for a set of fish in the three colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.