Zoro Homepage

Gnome Hollow Board Game

  • Mfr # HB173-880

  • Zoro # G115621296


product price: $57.75
/ea

Key Features

Recommended Grade
Grade 7+
Recommended Age
12+ years
Color
Multi-color
Includes
382 Items
Material
6% Wood, %1 Natural Fiber/Jute,20% Plastic, Metal 15%,Magnets 10%,Paper 48%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB173-880
Zoro #
G115621296
UPC #
700304158796
Country of Origin
China

Details

Recommended Grade
Grade 7+
Recommended Age
12+ years
Color
Multi-color
Includes
382 Items
Material
6% Wood, %1 Natural Fiber/Jute,20% Plastic, Metal 15%,Magnets 10%,Paper 48%

Description

Gnome Hollow is a beautiful Eurogame featuring spatial, tile placement/worker placement mechanics where players grow a tabletop garden of mushrooms and flowers. Players place tiles to develop rings of valuable mushrooms. Once completed, they harvest each mushroom, choose bonuses, and eventually carry their mushrooms to market to sell for the shiniest treasures available in the hollow. Player boards automatically calculate scores while simultaneously offering strategic decisions. This whimsical game is water colored to celebrate the full beauty of nature.


  • Immerse yourself in Gnome Hollow, a captivating fun strategy game where players cultivate a vibrant garden of mushrooms and flowers using strategic tile and worker placement mechanics.
  • Harvest valuable mushrooms by completing intricate rings, select rewarding bonuses, and sell your mushrooms at the market for the shiniest treasures for points in the hollow.
  • Enjoy automatic score calculation on player boards, ensuring smooth game play and allowing you to focus on strategic decisions and garden development.
  • Gnome Hollow features magnetic player boards, breathtaking components, and an advanced variant for added depth and replayability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.