Harry Potter Magic of Hogwarts Glow Puzzle, 1000-Piece Puzzle

  • Mfr # PZ010-613

  • Zoro # G321733738


product price:  $16.99
/ea

Key Features

Includes
1 Puzzle (1000 Pieces)
Color
Multicolor
Recommended Age
8+ years
Recommended Grade
Grade 3+
Material
99% paper, 1% plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PZ010-613
Zoro #
G321733738
UPC #
700304159281
Country of Origin
United States

Details

Includes
1 Puzzle (1000 Pieces)
Color
Multicolor
Recommended Age
8+ years
Recommended Grade
Grade 3+
Material
99% paper, 1% plastic

Description

Take yourself to Hogwarts with this 1,000 piece artistic re-imagining of the most famous school from Harry Potter. With glow in the dark elements, you can spend an afternoon putting the puzzle together and then turn the lights off at night and see it become even more magical.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.