Zoro Homepage

Marvel Black Panther Premium Dice Set

  • Mfr # AC011-776

  • Zoro # G616254955


product price: $17.15
/ea

Key Features

Includes
6 Custom Sculpted Dice, 1 Custom Tin
Material
4% Paper, 2% Plastic, 45% Acrylic, 47% Tin, 2% Foam
Recommended Age
8+ years
Recommended Grade
Grade 3+
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC011-776
Zoro #
G616254955
UPC #
700304157096
Country of Origin
China

Details

Includes
6 Custom Sculpted Dice, 1 Custom Tin
Material
4% Paper, 2% Plastic, 45% Acrylic, 47% Tin, 2% Foam
Recommended Age
8+ years
Recommended Grade
Grade 3+
Color
Multicolor

Description

Take T'Challas noble spirit to your next game night with the Marvel Black Panther Premium Dice Set! This black and purple marbled, vibranium blue engraved 6-sided dice set features an icon of the masked defender with Wakandan numbers, all stored in an embossed tin carrying case decorated with a graphic of the superhero's spiked collar.


  • Power up your game night with this collectible Marvel Black Panther premium 6-sided dice set - includes tin carrying case.
  • High-quality durable d6 dice perfect for your next game night involving dice games, D&D, RPG games, teaching counting and math skills, or for other games.
  • Dice are easy to read 6-sided dice with pips for quick reference.
  • Dice made from acrylic for maximum durability during gameplay and are easy to roll, waterproof, and oxidation-proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.