Zoro Homepage

MUNCHKIN, Critical Role Card Game

  • Mfr # MU139-516

  • Zoro # G715621283


product price: $35.25
/ea

Key Features

Recommended Grade
Grade 5+
Includes
7 Playable Character Role Cards, 172 Door & Treasure Cards, 6 Plastic Trackers, 1 d20 Die, 1 6 sided Die, Rules
Material
95% Paper/cardboard, 5% plastic
Recommended Age
10+ years
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU139-516
Zoro #
G715621283
UPC #
700304154170
Country of Origin
China

Details

Recommended Grade
Grade 5+
Includes
7 Playable Character Role Cards, 172 Door & Treasure Cards, 6 Plastic Trackers, 1 d20 Die, 1 6 sided Die, Rules
Material
95% Paper/cardboard, 5% plastic
Recommended Age
10+ years
Color
Multi-color

Description

Calling all Critters! The powerhouse role-playing franchise Critical Role meets its match in Steve Jackson Games treasure-seeking hit role-playing card game Munchkin. Join The Mighty Nein, the adventuring party of Critical Roles second campaign, on the tabletop in their first officially-licensed card game. Featuring 160 custom pieces of art for an immersive experience playing as Fjord Stone, Yasha Nydoorin, Caduceus Clay, Caleb Widogast, Beauregard Lionett, Jester Lavorre, and Nott the Brave! Arm yourself with Items and Guest Stars to defeat monsters, team up, and race your way to Level 10 victory!


  • Fight familiar Critical Role Mighty Nein adversaries and collect Treasure to Level Up. The powerhouse role-playing franchise Critical Role meets its match in Steve Jackson Games treasure-seeking hit role-playing card game Munchkin
  • Featuring artwork and characters from the Mighty Nein campaign – Beauregard "Beau" Lionett, Caduceus Clay, Caleb Widogast, Fjord Stone, Jester Lavorre, Nott the Brave, Yasha Nydoorin
  • Make your way through the game leveling up, gathering items, earning treasure - but watch out for other players as they try to take you down in this Munchkin game
  • Includes 7 Role Cards, 172 Door & Treasure Cards, 6 Trackers, 1 d20 Die, 1 six-sided Die and Rules

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.