Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUNCHKIN, Disney Card Game

  • Mfr # MU004-000

  • Zoro # G915621328


product price: $35.25
/ea

Key Features

Recommended Grade
Grade 5+
Material
95% Paper/cardboard, 5% plastic
Includes
168 Cards, 6 Role Cards, 6 Trackers, 1 Die, Rules
Color
Multi-color
Recommended Age
10+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU004-000
Zoro #
G915621328
UPC #
700304153692
Country of Origin
China

Details

Recommended Grade
Grade 5+
Material
95% Paper/cardboard, 5% plastic
Includes
168 Cards, 6 Role Cards, 6 Trackers, 1 Die, Rules
Color
Multi-color
Recommended Age
10+ years

Description

Players will find their favorite characters from across Disney's most cherished franchises in this magical edition of Munchkin. Villains and unexpected pitfalls await in this role-playing card game where hunting for treasure, lining up Allies, and collecting Gear is all part of your world as you race to be the top Disney fan at Level 10. Are you ready to kick open the door and see what's on the other side?


  • Fight Disney villains and collect Treasure to Level Up as you become the top Disney fan around. Players will find their favorite characters from the across the Disney universe in this magical edition of Munchkin
  • Featuring artwork and characters from classic films and cartoons - play as Disney fans as you recruit allies, familiar items, characters, and more to battle against familiar Disney villains from the film
  • Make your way through the game leveling up, gathering items, earning treasure - but watch our for other players as they try to take you down in this Munchkin game
  • Includes 6 Role Cards, 168 Door & Treasure Cards, 6 Trackers, 1 Die and Instructions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.