Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUNCHKIN, Harry Potter Card Game

  • Mfr # MU010-430

  • Zoro # G115621326


product price: $37.25
/ea

Key Features

Includes
92 Door Cards, 76 Treasure Cards, 6 Double Sided House Cards, 6 Level Trackers, 1 Custom Die, Rules
Material
95% Paper/cardboard, 5% plastic
Recommended Age
11+ years
Recommended Grade
Grade 6+
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU010-430
Zoro #
G115621326
UPC #
700304154798
Country of Origin
China

Details

Includes
92 Door Cards, 76 Treasure Cards, 6 Double Sided House Cards, 6 Level Trackers, 1 Custom Die, Rules
Material
95% Paper/cardboard, 5% plastic
Recommended Age
11+ years
Recommended Grade
Grade 6+
Color
Multi-color

Description

The race is on to be the top witch or wizard in this version of Steve Jacksons classic role-playing card game, where you can play as a member of your favorite Hogwarts house and scuffle with other students to reach Level 10 first! Acquire Allies, use Proficiency, and deal Curses to dungeon-crawl your way to the top in a whole new way to enjoy the magical movies you love.


  • Get ready for an epic duel in this collectible Munchkin game featuring artwork, characters, and spells from the Harry Potter movies where you race to prove your mettle against other witches and wizards
  • Play as a member of your favorite Hogwarts house - Gryffindor, Slytherin, Hufflepuff, and Ravenclaw
  • Defeat villains and monsters all while outwitting the other players - but watch out for wandering monsters to derail your progress
  • Includes 168 Cards with Colorful Movie Imagery, 8 Character Cards, Custom Die
  • 3-6 Players | Ages 11+ | 60 Min Play Time

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.